Kohler
Choreograph 42 X36 X96 Wall Kit
- Mfr # 97612-W08
- Zoro # G508464059
$1,346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,346.99
Key Features
- Finish Veincut Biscuit
- Width (In.) 36 in
- Length 42 in
- Height (In.) 96 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KOHLER Bancroft Rite-Temp Valve Trim With TS10584-4-BN
- KOHLER Assembly, Front Panel Bypass 1053278-NX-GC05
- KOHLER Service Kit, Valve, In-Line 1387222
- KOHLER Shower Arm Trim Kit, Square 76335-BN
- KOHLER Awaken 60" Ribbon Hose 45982-2BZ
- KOHLER Choreograph 72" Corner Joint, Set Of 2 97735-0
- KOHLER .Supply Coupling Nut 40748-2BZ
- KOHLER Elate 5/16 Shower Door 75 1/2 X 53 5/8 707614-8G81-MX
- KOHLER 1330797 Wall Jamb 71.500 1330798-03-BL
- KOHLER Assembly, Cover 1068525-2BZ
- GROHE Universal Pressure Hose Starlight Chrome 46254000
- Kohler Shower & Bathtub Parts