Cold Stem, 2-1/2", Brass w/ Plastic Plunger

KOHLER| Zoro #: G1431595| Mfr #: GP30004

$16.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431595 Mfr #: GP30004
Size: 2-1/2"Includes: 1 Cold Stem
Sub-Category: Stems and CartridgesItem: Cold Stem
Material: Brass w/ Plastic PlungerCountry of Origin (subject to change): United States

Product Description

Cold Stem, Material Brass w/ Plastic Plunger, For Use With Kohler Faucets, Size 2-1/2 In., Includes 1 Cold Stem

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.