Kohler
Devonshire 18-1/8" Undermount Bathroom Sink
Mfr # 2336-96
Zoro # G401199409
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 20-1/2 in
- Overall Width 16-1/2 in
- Overall Height 8-5/8 in
- Finish Biscuit
Explore More Products
- KOHLER Riverby 27" X 22" X 9-5/8" Top-Mount Si 8668-1A1-0
- KOHLER Iron/Impressions Ci Itb, 37 In, 1-Hole 3051-1-FF
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole 2075-1-96
- KOHLER Whist Glass Undermount Bathroom Sink 2741-TG7
- KOHLER Brenham Wall-Mount Lavatory With 4 1997-4-0
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun 8679-5UA3-0
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou 2030-0
- KOHLER Greenwich 20X18 Lav 1H, No Overflow/Rh 2031-NR-0
- KOHLER Archer Pedestal Bathroom Sink With Single Faucet Hole 2358-1-96
- AMERICAN STANDARD Rondalyn C-Top Lava 4 In Ctrs 0491.019.020
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood EB_S028PW-P
- Kohler Bathroom Sinks