Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS396-4E-BN
Zoro #
G8825081
UPC #
885612360731
Country of Origin
China
Dimensions
Height
5-5/8"
Width
5-1/2"
Depth
5-1/2"
Face Dia.
7"
Details
Item
Shower Trim
Features
Desigining to capture the essence of Bygone Era, Easy to clean up surface
Flow Rate
2.0 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal
Description
Devonshire Rite-Temp Shower Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.