Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hot Cartridge, Ceramic, Kohler Faucets

  • Zoro #: G3086212
  • Mfr #: GP77005-RP

$13.49

Details
  • Sub-Category: Cartridges & Stems
  • Material: Brass
  • Item: Hot Cartridge, Ceramic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kohler #GP77005-RP Specifications

  • Zoro #: G3086212
  • Mfr #: GP77005-RP
Sub-Category: Cartridges & Stems Material: Brass
Item: Hot Cartridge, Ceramic Includes: 1 Hot Ceramic Cartridge
For Use With: Kohler Faucets Size: 2"
Material of Construction: Brass Country of Origin (subject to change): United States

Description

For additional options not found in Zoro's faucet repair and maintenance department, , see our bathroom faucets, shower heads and tub faucets, and kitchen faucets. Here are some important details for Kohler Hot Cartridge, Ceramic. Material: Brass.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Kohler #GP77005-RP