Skip to Main Content
customer-service Help
Kohler

Iron Plains Round Drop-In/Undermount Bathroom Sink

Kohler Iron Plains Round Drop-In/Undermount Bathroom Sink 20211-FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$367.80
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $367.80

Kohler #20211-FT Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This compact round basin is ideal for smaller baths and powder rooms. Two installation options - drop-in or under-mount - give you flexibility for a range of bathroom configurations.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Kohler #20211-FT