Kohler
Iron/Impressions Ci Itb, 43 In, 8Cc
- Zoro #: G801199672
- Mfr #: 3052-8-DGB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,019.72
Kohler #3052-8-DGB Specifications
- Zoro #: G801199672
- Mfr #: 3052-8-DGB
- Country of Origin (subject to change): Unknown
Description
With its graceful curves, the Iron/Impressions sink adds elegance to the bathroom. The spacious rectangular countertop flows seamlessly into an elongated oval basin, creating a sophisticated design element that coordinates with 42-inch vanities. Enameled cast iron construction makes it durable and easy to clean.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #3052-8-DGB
Explore more
- Kohler Demilav Wading Pool Vessel Bathroom Sink 2833-7
- Kohler Tresham 24" Pedestal Bathroom Sink With Single Faucet Hole 2844-1-58
- Kohler Veer 21" Widespread Sink Basin 5247-8-96
- Kohler Veer 24" Single-Hole Sink Basin 5248-1-96
- Kohler Cimarron Drop-In Bathroom Sink With Single Faucet Hole 2351-1-96
- Kohler Memoirs 22X18 Sr Lavatory/8Cc 2241-8-G9
- Kohler Tresham Vanity-Top Bathroom Sink With 4" Centerset Faucet Holes 2979-4-NY
- American Imaginations 24.25" W, Ceramic Top Set AI-24450
- American Imaginations 16.34-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet AI-33468
- American Imaginations 20.25" W, Vessel Set AI-22519
- Kohler Bathroom Sinks