Kohler
Iron/Tones 16 1/2 Cast Iron Lavatory
- Zoro #: G801199283
- Mfr #: 2827-KA

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $572.06
Kohler #2827-KA Specifications
- Zoro #: G801199283
- Mfr #: 2827-KA
- Country of Origin (subject to change): Unknown
Description
With its striking round-in-square design, the Iron/Tones sink adds a sleek look to the bathroom. Versatile faucet and installation options let you create your own customized look--above or below the countertop.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #2827-KA
Explore more
- Kohler Archer Pedestal Bathroom Sink With Single Faucet Hole 2358-1-7
- Kohler Caxton 17X14 Uc Lav, Less Overflow 2205-G-47
- Kohler 49 Ceramic Impressions Oval Itb/8 Cc 2891-8-G83
- Kohler Iron Plains Round Drop-In/Undermount Bathroom Sink 20211-DGB
- Kohler 49 Ceramic Impressions Rect. Itb/Ctr 2783-1-7
- Kohler Cimarron Pedestal Bathroom Sink With Single Faucet Hole 2362-1-7
- Kohler Cimarron Bathroom Sink With 4" Centerset Faucet Holes 2363-4-G9
- Kohler Memoirs 22X18 Sr Lavatory/8Cc 2241-8-58
- American Imaginations 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-33029
- American Imaginations 30" W, Ceramic Top AI-1183
- American Imaginations 23.75" W, Ceramic Top Set AI-24094
- Kohler Bathroom Sinks