Kohler
Jute 36 Vanity, 1 Door, 2 Dwr Right
Mfr # 99543-R-1WM
Zoro # G801240398
Free Shipping & Returns
$1,332.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 19-1/2 in
- Material Wood
- Color Walnut Flax
Explore More Products
- KOHLER Tresham 24" Vanity 2604-1WT
- KOHLER Beauxline Vanity 36 Inches 33531-ASB-0
- KOHLER Jute Vanity, 30 1 Door, 2 Dwr Right 99541-R-1WA
- KOHLER Tresham 24" Vanity 2604-1WA
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right 99543-R-1WT
- KOHLER Southerk Vanity 30 Inches 33544-ASB-1WX
- KOHLER Southerk Vanity 48 Inches 33546-ASB-1WX
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg 99533-LGR-1WT
- KOHLER Southerk Vanity 60 Inches 33547-ASB-1WX
- INVAL Bathroom Vanity w/Bowl GBP-028
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter 31321529-32W-CB
- Kohler Bathroom Vanities with Tops