- Zoro #: G0476309
- Mfr #: K-10270-4-CP
|
Spout Length: 5 1/8 in
| Faucet Spout: Fixed
|
Mounting: Deck Mounted
| Manufacturers Warranty Length: Lifetime Limited Warranty
|
Number of Handles: 2
| Compliance: ADA; OBC; CSA B651
|
Includes: 1-1/4 in Metal Tailpiece
| Overall Height: 26-13/16"
|
Handle Type: Sculpted Lever Handles
| Standards: ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
|
Faucet Operation: Manual
| Finish: Polished chrome
|
Type: Two Handle Faucet
| Connection: 1/2"
|
Item: Low Arc Bathroom Faucet
| Residential / Commercial: Commercial/Residential
|
Green Certification or Other Recognition: California Energy Commission (CEC) Certified
| Flow Rate: 1.2 gpm
|
System of Measurement: Inch
| ADA Compliant: Yes
|
Width: 6"
| Mounting Hole Center to Center: 4"
|
Valve Type: Ceramic
| Ligature Resistant: No
|
Body Material: Premium Metal
| Temp. Control: No
|
Faucet Finish: Chrome
| Power Source: None
|
Replacement Cartridge: None
| Drain Type: Pop Up
|
Height: 4-13/16"
| Faucet Body Material: Brass
|
ADA Compliance: Yes
| Max. Installation Surface Thickness: 2 in
|
Water Inlet Connection Size: 3/8 in
| Drain Style: Drain with Pop-Up Rod
|
Spout Reach: 5 1/8 in
| Commercial / Residential: Residential
|
Series: Forte
| Faucet Type: Bathroom Sink Faucet
|
Water Inlet Connection Type: Push in Compression
| CEC Compliant: CEC Compliant
|
Mounting Type - Faucet: Deck
| Flow Outlet Type - Faucet: Aerated
|
Spout Height: 3 1/16 in
| Faucet Activation: Manual
|
Temperature Control: No
| Valve Type - Faucets: Hot/Cold Cartridge
|
Faucet Handle Material: Brass
| Max. Mounting Hole Center Distance: 4 in
|
Country of Origin (subject to change): United States
|