Kohler
Riverby Single Basin Undermount Sink
- Zoro #: G901198582
- Mfr #: 8668-5UA2-96

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $846.30
Kohler #8668-5UA2-96 Specifications
- Zoro #: G901198582
- Mfr #: 8668-5UA2-96
- Country of Origin (subject to change): Unknown
Description
The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #8668-5UA2-96
Explore more
- KOHLER Iron/Tones Uc-Sr Sink/Rect 6585-FT
- KOHLER Whitehaven Uc, 36 Sd, Tall Apron Sink 6427-95
- KOHLER Farmstead Freestanding Kitchen Sink 21103-1HP5-0
- KOHLER Iron/Tones Uc-Sr Sink/Rect 6585-7
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink 5707-7
- KOHLER Northland 15" X 12-3/8" X 7-5/8" Undermount Bar Sink 6589-U-FF
- KOHLER Whitehaven Uc, 30 , Short Apron Sink 6486-58
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink 5846-1-96
- KOHLER Langlade Smart Divide Uc Sink 6626-6U-K4
- ELKAY Strdblt, SS, Floor Mnt, 3 Compt Scllry Sink, Floor Mount, 3 Hole, Buffed Satin Finish SS83453
- Kohler Kitchen Sinks