ToiletSeat, Wht, 14.1875 in W, 18.0625 in H
Mfr # 4636-rl-0
Zoro # G709252967
product price:Â $57.15
/eaKey Features
For Bowl Shape
Elongated
Color
White
Standards
ANSI Z124.5
Features
Grip-Tight Bumpers Hold Seat Firmly in Place
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4636-rl-0
Zoro #
G709252967
UPC #
195711000064
Country of Origin
United States
Dimensions
Seat Height
18 1/16 in
Overall Width
14 3/16 in
Details
For Bowl Shape
Elongated
Color
White
Standards
ANSI Z124.5
Features
Grip-Tight Bumpers Hold Seat Firmly in Place
Front Type
Closed
Hinge Material
Plastic
Hinge Design
Concealed
Item
Toilet Seat
Bolt to Seat Front - Maximum
18 3/4 in
Seat Material
Plastic
Removable Seat
Easy to Remove Seat
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Contoured, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 18 1/16 in, Seat Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.