Kohler
Tresham Rectangle Drop-In Bathroom Sink With Single Faucet Hole
- Zoro #: G801199276
- Mfr #: 2991-1-NY

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $321.36
Kohler #2991-1-NY Specifications
- Zoro #: G801199276
- Mfr #: 2991-1-NY
- Country of Origin (subject to change): Unknown
Description
Recalling the elegant simplicity of Shaker-style furniture, Tresham blends classic American design with a modern eclectic sensibility. This rectangular basin's raised rim helps keep water from splashing over the side and also adds a distinctive design element.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #2991-1-NY
Explore more
- Kohler Cimarron Pedestal Bathroom Sink With 8" Widespread Faucet Holes 2362-8-7
- Kohler Kathryn 19-3/4" X 15-5/8" X 6-1/4" Undermount Bathroom Sink 2330-K4
- Kohler Tresham 24" Pedestal Bathroom Sink With Single Faucet Hole 2844-1-NY
- Kohler Iron/Impressions Ci Itb, 43 In, 8Cc 3052-8-DGB
- Kohler Iron Plains Wading Pool Small Round 20211-P5-7
- Kohler Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink 20212-DGB
- Kohler Iron/Impressions Ci Itb, 25 In, 1-Hole 3048-1-FT
- Kohler Iron Plains Wading Pool Rectangle Lav 5400-P5-96
- American Imaginations 21.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33224
- Duravit Half Pedestal Durastyle For Wb #231965, 231960, 231955 White 0858300000
- American Imaginations 32" W, Ceramic Top Set AI-23494
- Kohler Bathroom Sinks