Kohler
Tresham Rectangle Self-Rimming Lav/8 Cc
- Zoro #: G801199580
- Mfr #: 2991-8-7

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $441.80
Kohler #2991-8-7 Specifications
- Zoro #: G801199580
- Mfr #: 2991-8-7
- Country of Origin (subject to change): Unknown
Description
Recalling the elegant simplicity of Shaker-style furniture, Tresham blends classic American design with a modern eclectic sensibility. This rectangular basin's raised rim helps keep water from splashing over the side and also adds a distinctive design element. Available in a palette of KOHLER colors to complement any décor.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #2991-8-7
Explore more
- Kohler Empress Bouquet Vintage Undermount Bathroom Sink 14273-SMC-0
- Kohler Iron/Impressions Ci Itb, 25 In, 8Cc 3048-8-NY
- Kohler Ladena 20-7/8" X 14-3/8" X 8-1/8" Undermount Bathroom Sink 2214-K4
- Kohler Toobi Tall Single-Handle Bathroom Sin 8990-7-CP
- Kohler Devonshire Bathroom Sink With 4" Centerset Faucet Holes 2287-4-96
- Kohler 25 Ceramic Impressions Oval Itb/Ctr 2791-1-G85
- Kohler Tresham Vanity-Top Bathroom Sink With 4" Centerset Faucet Holes 2979-4-7
- Kohler Veil Pedestal Bathroom Sink 20701-7
- American Imaginations 19.75" W CUPC Oval Undermount Sink Set In Biscuit, Chrome Hardware, Overflow Drain Incl. AI-26052
- American Imaginations 30" W, Ceramic Top Set AI-15954
- American Imaginations 26" W, Vessel Set AI-14798
- Kohler Bathroom Sinks