Skip to Main Content
customer-service Help
Kohler

Tresham Vanity-Top Bathroom Sink With Single Faucet Hole

Kohler Tresham Vanity-Top Bathroom Sink With Single Faucet Hole 2979-1-7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$379.34
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $379.34

Kohler #2979-1-7 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Recalling the elegant simplicity of Shaker-style furniture, Tresham blends classic American design with a modern eclectic sensibility. This one-piece integrated bathroom sink is offered in an industry-standard size for easy configurability. It makes an ideal small-space solution when paired with a vanity.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Kohler #2979-1-7