October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Trim Kit, Wall Mount, Chrome

  • Zoro #: G5121033
  • Mfr #: T10290-4-CP

$152.76

Details
  • Handle Finish: Chrome
  • Face Dia. (In.): 3-7/8
  • ADA Compliant: ADA
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kohler #T10290-4-CP Specifications

  • Zoro #: G5121033
  • Mfr #: T10290-4-CP
Handle Finish: Chrome Face Dia. (In.): 3-7/8
ADA Compliant: ADA Depth (In.): 4-7/16
Flow Rate (GPM): 2.5 Standards: ASME A112.18.1/CSA B125.1
Valve Design: Transfer Valve Handle Type: Lever
For Use With: Universal Fit Material of Construction: Brass
Tub and Shower Category: Shower Trim Parts Features: Sculpted Lever Handle
Max. Flow: 2.5 GPM Width (In.): 3-7/8
Item: Trim Kit Includes: Handle Assembly, Front Seal Plate Assembly,
Finish: Chrome Color/Finish: Chrome
Country of Origin (subject to change): United States

Description

Kohler Trim Kit include characteristics like: Material Of Construction: Brass, Ada Compliant: ADA.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CO

Reviews of Kohler #T10290-4-CP