Kohler
Kitchen Sink, Undermount Mount, 0 Hole, Stainless Finish
Mfr # 3335-NA
Zoro # G401198921
Free Shipping & Returns
$939.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 18
- Mounting Type Undermount
- Overall Length 19-5/8 in
- Overall Width 19.62 in
Explore More Products
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl 20060-3-NA
- KOHLER Whitehaven Stainless Steel Bottom Sin 6639-ST
- KOHLER Iron/Tones 27x18-3/4x9-5/8 Top-Mount/Undermnt Sgl-Bowl Kitchen Sink 5708-0
- KOHLER Artifacts Single-Hole Kitchen Sink Fa 99261-VS
- KOHLER Ballad 31-1/2x20-1/2x9 Undermount Double-Bowl Lrg/Med Kitchen Sink 5691-NA
- KOHLER 3944-1-NA, 35-3/4" L, 24-5/16" W 3944-1-NA
- KOHLER Riverby Sink, Single, Sr, 4-Hole 5872-4A1-7
- KOHLER Riverby Sink, Single, Sr, 4-Hole 5872-4A1-96
- KOHLER Strive(R) Self-Trimming(R) 35-1/2" X 21-1/4" X 9-5/16" Under-Mount Large Single-Bowl Kitchen Sink With Tall Apron 5415-NA
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish D23317
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs 23651-NA
- Kohler Kitchen Sinks