Kohler
Veer 24" Single-Hole Sink Basin
- Zoro #: G601205436
- Mfr #: 5248-1-96

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $204.32
Kohler #5248-1-96 Specifications
- Zoro #: G601205436
- Mfr #: 5248-1-96
- Country of Origin (subject to change): Unknown
Description
The Veer pedestal sink basin combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The basin offers an ample deck on both sides to hold toiletries and grooming items. Pair it with the coordinating Veer pedestal for a stylish, affordable solution.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Kohler #5248-1-96
Explore more
- KOHLER Devonshire 24 Pedestal Lav, 8 Centers 2286-8-58
- KOHLER Wellworth Pedestal 2019-47
- KOHLER Tresham 24 Ped Lav Basin, 8 Cc 2757-8-NY
- KOHLER Pinoir Lavatory Basin With 4" Centers 2028-4-0
- KOHLER Caxton 15" X 12" Under-Mount Bathroom 2209-47
- KOHLER Riverby 25" X 22" X 9-5/8"Top-Mount S 5872-4A1-0
- KOHLER Memoirs Stately 24 Lav-1 Hole 29999-1-95
- KOHLER Memoirs Stately 24 Pedestal Lavatory 2344-8-58
- KOHLER Memoirs Stately 24 Lav-1 Hole 29999-1-K4
- AMERICAN IMAGINATIONS 17.5-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet AI-33907
- Kohler Bathroom Sinks