PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

10800 Btu Portable Air Conditioner, 120V

KOLDWAVE| Zoro #: G0497822| Mfr #: 5WK14BEA1AAA0

$4600.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Cooling: 10,800Depth: 10-3/16"NEMA Plug Configuration: 5-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497822 Mfr #: 5WK14BEA1AAA0
BtuH Cooling: 10,800Depth: 10-3/16"
NEMA Plug Configuration: 5-15Sound Level dBA: 60
Phase: 1Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters
Fan-Only Speeds: 2Ambient Operating Range: 70 to 113 Degrees F
Power Cord Length: 6 ft.Supply CFM: 410/328
Number of Cooling Speeds: 2Environmental Applications: Commercial/Industrial
Voltage: 120Watts: 1276
Amps: 11.6Width: 25"
Hz: 60Height: 31-1/2"
Item: Portable Air ConditionerControl Type: Electronic
Cooling Method: Water-CooledCountry of Origin (subject to change): United States

Description

Portable Air Conditioner, Commercial/Industrial, Voltage 120, Cooling Method Water-Cooled, BtuH Cooling 10,800, Number of Cooling Speeds 2, Fan-Only Speeds 2, Control Type Electronic, Width 25 In., Depth 10-3/16 In., Height 31-1/2 In., 60 Hz, 1 Phase, 1276 Watts, 11.6 Amps, Sound Level dBA 60, Supply CFM 410/328, Ambient Operating Range 70 to 113 Degrees F, NEMA Plug Configuration 5-15, Power Cord Length 6 ft.

Reviews