Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12200 Btu Portable Air Conditioner, 120V
  • Zoro #: G0257801
  • Mfr #: 5WK14BEA1AAH0
$3,169.90
  • Control Type: Electronic
  • Amps: 11.6
  • Item - Air Conditioners and Heat Pumps: Portable Air Conditioner
See full product details
This item ships free.

Koldwave #5WK14BEA1AAH0 Specifications

  • Zoro #: G0257801
  • Mfr #: 5WK14BEA1AAH0
Control Type: Electronic Amps: 11.6
Item - Air Conditioners and Heat Pumps: Portable Air Conditioner Sound Level dBA: 60
Hz: 60 Ambient Operating Range: 70 to 113 Degrees F
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 5-15P Phase: 1
Cooling Method: Water-Cooled Item: Portable Air Conditioner
Fan-Only Speeds: 2 Height: 31-1/2"
Power Cord Length: 6 ft. Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters, Heat Pump
Environmental Applications - Air Conditioners and Heat Pumps: Commercial/Industrial Voltage - Air Conditioners and Heat Pumps: 115VAC
BtuH Heating: 12,000 Environmental Applications: Commercial/Industrial
Supply CFM: 410/328 Width: 25"
Watts: 1276 Number of Cooling Speeds: 2
NEMA Plug Configuration: 5-15 Voltage: 115VAC
Depth: 10-3/16" BtuH Cooling: 10,800
NEMA Plug Configuration - HVAC: LCDI, 5-15P Programming Capability: Not Programmable
Heating Method: Heat Pump Sound Level: 60dBA
Heating Capacity - Heat Pump: 12,000 Number of Speeds: 2
Supply Air Flow: 410/328 Duty Rating: Heavy-Duty
Remote Control Functions: No Remote Control Included System Cooling Method: Water-Cooled
Heating Capacity - Electric: 12,000 Cooling Capacity: 10,800 BtuH
Operation Mode - HVAC: Cooling/Heating Smart Connectivity: No Connectivity
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Koldwave Portable Air Conditioner. Voltage: 120, Phase: 1, Width: 25".

Reviews of Koldwave #5WK14BEA1AAH0