16100 Btu Portable Air Conditioner, 230V

KOLDWAVE| Zoro #: G1931027| Mfr #: 5WK18BGA1AAA0

$4868.33 /ea

This item ships free. Details.Standard ground shipping.
BtuH Cooling: 16,100Depth: 12-1/4"NEMA Plug Configuration: 6-15
Save 15%. Sign up for Z-mail.


Zoro #: G1931027 Mfr #: 5WK18BGA1AAA0
BtuH Cooling: 16,100Depth: 12-1/4"
NEMA Plug Configuration: 6-15Sound Level dBA: 60
Phase: 1Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters
Fan-Only Speeds: 2Ambient Operating Range: 70 to 113 Degrees F
Power Cord Length: 6 ft.Supply CFM: 580/500
Number of Cooling Speeds: 2Environmental Applications: Commercial/Industrial
Voltage: 230Watts: 1893
Amps: 6.6Width: 36"
Hz: 60Height: 28-3/4"
Item: Portable Air ConditionerControl Type: Electronic
Cooling Method: Water-CooledCountry of Origin (subject to change): United States


Portable Air Conditioner, Commercial/Industrial, Voltage 230, Cooling Method Water-Cooled, BtuH Cooling 16,100, Number of Cooling Speeds 2, Fan-Only Speeds 2, Control Type Electronic, Width 36 In., Depth 12-1/4 In., Height 28-3/4 In., 60 Hz, 1 Phase, 1893 Watts, 6.6 Amps, Sound Level dBA 60, Supply CFM 580/500, Ambient Operating Range 70 to 113 Degrees F, NEMA Plug Configuration 6-15, Power Cord Length 6 ft.