SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

23000 Btu Portable Air Conditioner, 230V

KOLDWAVE| Zoro #: G0318507| Mfr #: 5WK26BGA1AAA0

$5424.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Cooling: 23,000Depth: 12-1/4"NEMA Plug Configuration: 6-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318507 Mfr #: 5WK26BGA1AAA0
BtuH Cooling: 23,000Depth: 12-1/4"
NEMA Plug Configuration: 6-15Sound Level dBA: 60
Phase: 1Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters
Fan-Only Speeds: 2Ambient Operating Range: 70 to 113 Degrees F
Power Cord Length: 6 ft.Supply CFM: 800/672
Number of Cooling Speeds: 2Environmental Applications: Commercial/Industrial
Voltage: 230Watts: 2706
Amps: 10Width: 36"
Hz: 60Height: 28-3/4"
Item: Portable Air ConditionerControl Type: Electronic
Cooling Method: Water-CooledCountry of Origin (subject to change): United States

Description

Portable Air Conditioner, Commercial/Industrial, Voltage 230, Cooling Method Water-Cooled, BtuH Cooling 23,000, Number of Cooling Speeds 2, Fan-Only Speeds 2, Control Type Electronic, Width 36 In., Depth 12-1/4 In., Height 28-3/4 In., 60 Hz, 1 Phase, 2706 Watts, 10 Amps, Sound Level dBA 60, Supply CFM 800/672, Ambient Operating Range 70 to 113 Degrees F, NEMA Plug Configuration 6-15, Power Cord Length 6 ft.

Reviews