KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

27300 Btu Portable Air Conditioner, 230V

KOLDWAVE| Zoro #: G1519594| Mfr #: 5WK26BGA1AAH0

$4674.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
NEMA Plug Configuration: 6-15
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519594 Mfr #: 5WK26BGA1AAH0
Width: 36"NEMA Plug Configuration: 6-15
Voltage: 230Power Cord Length: 6 ft.
Ambient Operating Range: 70 to 113 Degrees FSound Level dBA: 60
Amps: 10Cooling Method: Water-Cooled
Fan-Only Speeds: 2Control Type: Electronic
Item: Portable Air ConditionerWatts: 2706
BtuH Heating: 26,000Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters, Heat Pump
BtuH Cooling: 27,300Environmental Applications: Commercial/Industrial
Hz: 60Number of Cooling Speeds: 2
Depth: 12-1/4"Phase: 1
Height: 28-3/4"Supply CFM: 800/672
Country of Origin (subject to change): United States

Description

Portable Air Conditioner, Commercial/Industrial, Voltage 230, Cooling Method Water-Cooled, BtuH Cooling 27,300, BtuH Heating 26,000, Number of Cooling Speeds 2, Fan-Only Speeds 2, Control Type Electronic, Width 36 In., Depth 12-1/4 In., Height 28-3/4 In., 60 Hz, 1 Phase, 2706 Watts, 10 Amps, Sound Level dBA 60, Supply CFM 800/672, Ambient Operating Range 70 to 113 Degrees F, NEMA Plug Configuration 6-15, Power Cord Length 6 ft.

Reviews