KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6300 Btu Portable Air Conditioner, 120V

KOLDWAVE| Zoro #: G2278604| Mfr #: 5WK07BEA1AAA0

$3828.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Cooling Speeds: 2
Power Cord Length: 6 ft.
NEMA Plug Configuration: 5-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278604 Mfr #: 5WK07BEA1AAA0
Number of Cooling Speeds: 2Power Cord Length: 6 ft.
NEMA Plug Configuration: 5-15Sound Level dBA: 60
Depth: 12"Includes: Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Air Discharge Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve
Control Type: ElectronicBtuH Cooling: 6300
Amps: 9.2Height: 17-5/8"
Watts: 1029Phase: 1
Width: 22-3/8"Item: Portable Air Conditioner
Fan-Only Speeds: 2Supply CFM: 250/215
Environmental Applications: Commercial/IndustrialHz: 60
Ambient Operating Range: 70 to 113 Degrees FVoltage: 120
Cooling Method: Water-CooledCountry of Origin (subject to change): United States

Description

Portable Air Conditioner, Commercial/Industrial, Voltage 120, Cooling Method Water-Cooled, BtuH Cooling 6300, Number of Cooling Speeds 2, Fan-Only Speeds 2, Control Type Electronic, Width 22-3/8 In., Depth 12 In., Height 17-5/8 In., 60 Hz, 1 Phase, 1029 Watts, 9.2 Amps, Sound Level dBA 60, Supply CFM 250/215, Ambient Operating Range 70 to 113 Degrees F, NEMA Plug Configuration 5-15, Power Cord Length 6 ft.

Reviews