- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Mechanics Gloves
- /
- Mechanics Gloves, L, Yellow, Single Layer, Spandex
Kong
Mechanics Gloves, L, Yellow, Single Layer, Spandex
- Zoro #: G6061912
- Mfr #: KOPR-04-L
Tap to zoom
Hover or click to zoom
$40.02
- Item: Mechanics Gloves
- Application: Crane Operation, High Dexterity Mechanic Work, Light Duty Construction, Machinery Operation, Supervisor
- Back Material: Spandex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.02
Kong #KOPR-04-L Specifications
- Zoro #: G6061912
- Mfr #: KOPR-04-L
- Item: Mechanics Gloves
- Application: Crane Operation, High Dexterity Mechanic Work, Light Duty Construction, Machinery Operation, Supervisor
- Back Material: Spandex
- Closure Type: Slip-On
- Color: Yellow
- Cuff: Slip Fit
- Lining: Unlined
- Palm Construction: Single Layer
- Finger Coverage: Full Finger
- Palm Material: Synthetic Leather
- Cuff Style: Slip-On
- Size: L
- Thumb Style: Wing
- Finger Style: Full
- Standards: CE Rated; EN 388 3121
- Sub-Category: General Utility High Visibility
- Knuckle Padding Material: Thermoplastic Rubber/Foam
- Stitching Material: Nylon
- Glove Size: L
- Features [TABLE]: Reinforced Thumb Crotch
- Includes Double Palm: No
- Includes Reinforced Thumb Crotch: Yes
- Silicone-Free: No
- Palm Style: Leather
- Color Family: Lime
- Glove Features: Reinforced Thumb Crotch
- Glove Back Color: Yellow
- Minimum Temperature: Not Rated
- Palm Material [Subhead]: Leather
- Touchscreen Compatible: No
- Country of Origin (subject to change): Multiple
Description
Mechanics Gloves, Size L, Color High Visibility Yellow, Palm Material Synthetic Leather, Palm Construction Single Layer, Back Material Spandex, Knuckle Padding Material Thermoplastic Rubber/Foam, Stitching Material Nylon, Gauntlet Cuff, Slip On Closure Type, Finger Style Full Finger, Wing, Unlined Lining, 1 Pair
Reviews of Kong #KOPR-04-L
Explore more
- KONG Mechanics Gloves, M, Yellow, Single Layer, Spandex KOPR-03-M
- KONG Mechanics Gloves, XL, Lime/Black, Double Layer, Spandex KRIG-05-XL
- IRONCLAD Gloves, PR KCCPW-02-S
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Reinforced thumb cr 990XXL
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Abrasion Resistant, DuraHide Leather LD-C75-012
- ERB SAFETY 428-010 Hi-Viz Mechanics Glove, Silver Reflective Strip, Lime, MD, PR 21302
- PROFLEX Half Finger Mechanics Gloves, S, Black, Padded, Breathable Spandex 860
- Kong Gloves & Hand Protection