Kontes
Replacement Filtration Flask, 1000 mL, T
- Mfr # 953827-0000
- Zoro # G4835678
$186.99
/ea
Subtotal: $186.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KONTES NMR CAP 5MM YELLOW PK/100, PK 100 897095-0081
- KONTES Tlc Sprayer Only, For 10mL Tube 422551-0000
- KONTES Tlc Reagent Sprayer, 5mL 422550-0000
- KONTES Precision GRound Shaft 445" Long 10 m 786500-0261
- KONTES Tlc Nonslip Lid 416186-0000
- KONTES Anodized Aluminum Clamp, for 90mm ULTRA-W 953753-0090
- KONTES Potter-Elvehjem, w/All-Glass Tissue Grind 885500-0024
- KONTES Size 8 Solid Glass Medium Length Standar 850100-0008
- KONTES ULTRA-WARE HPLC Reservoirs, Flat Bottom with Graduations, 5 L 953932-5002
- PIPELINE PACKAGING Unlined Paint Plug, Cmpnd Gskt, Al, 1 gal. 02-22-056-00030
- UNITED SCIENTIFIC Suspension Clamp, Thermometer Clamp THCL01
- Kontes Bottles & Jars