Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Black Joint and Crack Filler
  • Zoro #: G0092611
  • Mfr #: KS0075200-16
$21.12
  • For Use With: Putty Knife or Squeegee
  • Item: Joint and Crack Filler
  • Coverage: 30 to 40 ft.
See full product details
Orders over $50 ship free.

Koolseal #KS0075200-16 Specifications

  • Zoro #: G0092611
  • Mfr #: KS0075200-16
For Use With: Putty Knife or Squeegee Item: Joint and Crack Filler
Coverage: 30 to 40 ft. Flash Point: 199 Degrees F
Application Temp. Range: -10 Degrees to 150 Degrees F Container Style: Can
Performance Temp. Range: -10 Degrees to 180 Degrees F Dry Time Tack Free: Not Specified
Adheres To: Asphalt and Concrete Characteristics: Provides A Tight, Flexible Seal for Asphalt and Concrete Surfaces, Fills Cracks Up to 1" Wide
Dry Time: 24 hr. Patching Application: Crack Fillers
Dry Time Recoat: 24 hr. Color: Black
Container Size: 1 gal. Container Type: Can
Number of Components: 1 Starts to Harden: 12 hr. to 1 day
Size: 1 gal. Begins to Harden: Not Specified
Functional Cure: Not Specified Base Type: Asphalt
For Use On Surface Material: Asphalt, Concrete Full Cure Time: 1 day
Application: Fills Cracks Up to 1" Wide In Horizontal Asphalt or Concrete Surfaces VOC: Less Than 250g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro also carries the materials needed to apply the patching and repairing compounds. Here is some additional information about Kst Coatings Joint and Crack Filler. Color: Black, Size: 1 gal., Application: Fill Cracks Up to 1" Wide In Horizontal Asphalt or Concrete Surfaces.

Reviews of Koolseal #KS0075200-16