Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Sealer 100 sq. ft./gal.
  • Zoro #: G0262160
  • Mfr #: KS0073300-20
$43.54
  • Color: Black
  • Dry Time: 4 hr.
  • Traffic Hours: 24 hr.
See full product details
Orders over $50 ship free.

Koolseal #KS0073300-20 Specifications

  • Zoro #: G0262160
  • Mfr #: KS0073300-20
Color: Black Dry Time: 4 hr.
Traffic Hours: 24 hr. For Use On Surface Material: Asphalt
Container Size: 5 gal. Item: Sealer
VOC Content: Less than 50g/L Container Style: Pail
Adheres To: Asphalt Size: 5 gal.
Starts to Harden: 4 hr. Dry Time Recoat: 4 hr.
Finish: Black Protective Yield Strength: 2000 psi
Characteristics: 3 yr. Warranty, Economic Formula, Provides A Black Protective Finish, Which Eliminates Water Penetration and Freeze/Thaw Cracking Temp. Range: 65 Degrees to 80 Degrees F
For Use With: Asphalt Application Method: Putty Knife or Squeegee
Application: Squeegee, Roller Coverage: 500 sq. ft.
Flash Point: 199 Degrees F Practical Square Feet: 100 sq. ft./gal.
Full Cure Time: 1 day VOC: 50g/L
Item - Cleaners and Sealers: Sealer Color Family: Blacks
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Concrete floor coatings help alleviate the pounding on many surfaces in commercial and residential structures and spaces. Kst Coatings Sealer include characteristics like: Color: Black, Size: 5 gal..

Reviews of Koolseal #KS0073300-20