Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Asphalt Sealer, Black
  • Zoro #: G0262151
  • Mfr #: KS0073600-20
$52.83
  • Color Family: Blacks
  • Temp. Range: 65 Degrees to 80 Degrees F
  • Dry Time: 4 hr.
See full product details
This item ships free.

Koolseal #KS0073600-20 Specifications

  • Zoro #: G0262151
  • Mfr #: KS0073600-20
Color Family: Blacks Temp. Range: 65 Degrees to 80 Degrees F
Dry Time: 4 hr. Item - Cleaners and Sealers: Sealer
Traffic Hours: 24 hr. For Use With: Asphalt
Application: Squeegee, Roller For Use On Surface Material: Asphalt
Color: Black Adheres To: Asphalt
Item: Driveway Sealer and Filler Finish: Black Protective
Size: 5 gal. Flash Point: 199 Degrees F
Starts to Harden: 4 hr. Coverage: 500 sq. ft.
VOC Content: Less than 50g/L Yield Strength: 2000 psi
Dry Time Recoat: 4 hr. Characteristics: 5 yr. Warranty. Medium Solids Formula, Provides A Black Protective Finish, Which Eliminates Water Penetration and Freeze/Thaw Cracking
Exposure Conditions: Roller or Squeegee Practical Square Feet: 100 sq. ft./gal.
Container Size: 5 gal. Container Style: Pail
VOC: 50g/L Full Cure Time: 1 day
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Over the last thirty years concrete floor coatings have gone from essentially nothing to a fairly sophisticated process of some type of protective surfacing. Take a look at the features for Kst Coatings Driveway Sealer and Filler. Color: Black, Size: 5 gal..

Reviews of Koolseal #KS0073600-20