Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Sealer 4 hr. Dry Time
  • Zoro #: G0262145
  • Mfr #: KS0073900-20
$63.99
  • Flash Point: 199 Degrees F
  • Color Family: Blacks
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Koolseal #KS0073900-20 Specifications

  • Zoro #: G0262145
  • Mfr #: KS0073900-20
Flash Point: 199 Degrees F Color Family: Blacks
VOC Content: Less than 50g/L Container Size: 5 gal.
Yield Strength: 2000 psi Application: Squeegee, Roller
Temp. Range: 65 Degrees to 80 Degrees F Dry Time Recoat: 4 hr.
Coverage: 500 sq. ft. Starts to Harden: 4 hr.
Item - Cleaners and Sealers: Sealer For Use On Surface Material: Asphalt
Practical Square Feet: 100 sq. ft./gal. Application Method: Roller, Squeegee
Size: 5 gal. For Use With: Asphalt
Item: Sealer Full Cure Time: 1 day
Container Style: Pail Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
VOC: 50g/L Color: Black
Finish: Black Protective Dry Time: 4 hr.
Adheres To: Asphalt Traffic Hours: 24 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Concrete floor coatings protect surfaces from deterioration and damage Here are some important details for Kst Coatings Sealer. Color: Black, Size: 5 gal..

Reviews of Koolseal #KS0073900-20