Shop All Wall Shelving
Koova
Lil Large Shelf, 5 x 6 (Discontinued)
Mfr # KV-KS-5X6
Zoro # G908400183
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Size 5 in x 6 in
- Includes Shelf, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-KS-5X6
- Zoro # G908400183
- UPC # 810064962271
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 5 in x 6 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
Use the large Lil Koova wall shelf to add storage and organization to your home or office. Everything needs a place! Use these wall shelves for cookbooks in the kitchen, laundry supplies, hifi equipment, or display collections. The possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.