This item is Discontinued.

Korky Beveled Washer Beveled Washer Assortment, 200 PCS 149

Beveled Washer Beveled Washer Assortment, 200 PCS (Discontinued)

  • Mfr # 149
  • Zoro # G804307784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149
Zoro #
G804307784
UPC #
49057014905
Country of Origin
United States

Dimensions

Number of Sizes
7

Details

Item
Beveled Washer Assortment
Type
Beveled Washer
Product Type
Beveled Washer
Includes
(30) 1/4 in Small - Brown, (25) 1/4 in Medium - Blue, (50) 1/4 in Regular - Blue, (25) 1/4 in Large - Purple, (35) 3/8 in Regular - Gray, (25) 3/8 in Large - Light Purple, (10) 1/2 in Regular - Pink, (1) Box
Number of Pieces
200

Description

The Beveled EasySort faucet washer kit contains 200 assorted beveled faucet washers to in seven different sizes. The kit includes (1) box, (30) 1/4 in small - brown, (25) 1/4 in medium - blue, (50) 1/4 in regular - blue, (25) 1/4 in large - purple, (35) 3/8 in regular - grey, (25) 3/8 in large - light purple and (10) 1/2 in regular - pink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.