Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Laptop Shipping System 17"x17"x8", Kraft, PK5

  • Zoro #: G6253950
  • Mfr #: LAPTOP
$239.85 ($47.97/unit)
  • Maximum Weight: 65 lb.
  • Item: Laptop Shipping System 17x17x8", Kraft, 5PK
  • Meets: 200#/ECT-32
See full product details
This item ships free.

Korrvu #LAPTOP Specifications

  • Zoro #: G6253950
  • Mfr #: LAPTOP
Maximum Weight: 65 lb. Item: Laptop Shipping System 17x17x8", Kraft, 5PK
Meets: 200#/ECT-32 Inside Length: 12"
Inside Width: 10" Inside Depth: 10"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laptop Shipping System 17" x 17" x 8", Kraft, 5/Bundle

 

  • Recommended for shipping laptop style computers.
  • Protects laptops from shock and movement during shipment.
  • Accessory divider provides a neat, contained space for chargers, batteries and cords.
  • System includes: 2 suspension inserts, accessory divider and outer box.
  • Constructed from 200#/ECT-32 kraft corrugated.

Reviews of Korrvu #LAPTOP