Koyo
Ang Contact, 90mm Bore, 160mm OD, 30mmW
- Zoro #: G2066788
- Mfr #: 7218B-5GC3FY
Hover or click to zoom Tap to zoom
$314.24
- Item: Angular Contact Ball Bearing
- Country of Origin (subject to change): Japan
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $314.24
Koyo #7218B-5GC3FY Specifications
- Zoro #: G2066788
- Mfr #: 7218B-5GC3FY
- Item: Angular Contact Ball Bearing
- Country of Origin (subject to change): Japan
Description
Ang Contact, 90mm Bore, 160mm OD, 30mmW
Reviews of Koyo #7218B-5GC3FY
Explore more
- KOYO Ang Contact, 20mm Bore, 52mm OD, 15mm W 7304BGC3
- KOYO Ang Contact, 25mmBore, 52mmOD, BronzeCage 7205B GC3FY
- KOYO Ang Contact, 190mm Bore, 340mm OD, 55mmW 7238B GSTFY
- NTN Angular Contact Bearing, 25mm, OD 47mm, PK2 ML7005CVDUJ74S
- SKF Angular Contact Bearing, 60mm, O.D. 150mm 7412 BCBM
- NACHI 7200 Series Angular Contact Precision Brg, 7205BMUC3 7205BMUC3
- NTN Angular Bearing, 40 Deg, 140mm Bore, 300 OD 7328BG
- Koyo Ball Bearings