Koyo
Needle Roller Brg, 1610, 1in Bore, Open
Mfr # BH-1610
Zoro # G001800194
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.250 In M-451
- KOYO Needle Roller Brg, 1210, 3/4in Bore, Open J-1210
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open B-126
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open B-59
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open B-44
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open B-85
- KOYO Nrb SolID Race Caged Bearing, #NKJ20/20A NKJ20/20A
- KOYO Needle Roller Brg, 1010, 5/8in Bore, Open B-1010
- KOYO NRB Drawn Cup Full Complement B128 OH
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF556825 TAF556825
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open J-108
- Koyo Needle Roller Bearings