Koyo
Needle Roller Brg, 12, 12mm Bore, Open
Mfr # FC-12
Zoro # G601800266
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.4724 in
- Bore Dia. (mm) 12 mm
- Outside Dia. (In.) 0.7087 in
- Outside Dia. (mm) 18 mm
Explore More Products
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open B-59
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open B-2824
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open BH-812
- KOYO Needle Roller Brg, 168, 1in Bore, Open B-168
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel IR-242816
- KOYO Needle Brg, Machined, Bore 0.375 In B-66
- KOYO NRB Track Roller Assembly CRSB12
- KOYO Inner Ring, 1 1/8 in Bore, Alloy Steel IR-1816
- KOYO NRB Solid Race Caged Bearing NKJ30/30A
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 BA121614UUE01
- MCGILL MR Series 500 MR28-2
- Koyo Needle Roller Bearings