Koyo
Needle Roller Brg, 2012, 1 1/4in Bore, Open
Mfr # BH-2012
Zoro # G501800250
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125 in
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.625 in
- Outside Dia. (mm) 41.275 mm
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In B-68
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In B-65
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open HJ-202816
- KOYO Needle Roller Brg, 20, 20mm Bore, Open FCB-20
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open J-1412
- KOYO Needle Roller Brg, 16121, 1in Bore, Open M-16121
- KOYO NRB Track Roller Assembly CRS20
- KOYO NRB Track Roller Assembly YCR36
- KOYO NRB Drawn Cup Full Complement B-1010 LUBE CODE: L125
- KOYO Needle Roller Brg, 1610, 1in Bore, Open BH-1610
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm HK0408-B
- Koyo Needle Roller Bearings