customer-service Help
Koyo

Drawn Cup Bearing, 1" W

Koyo Drawn Cup Bearing, 1" W RCB-162117
Tap to zoom
Hover or click to zoom
$24.89
  • Item: Needle Roller Bearing
  • Type: Drawn Cup
  • Bore Dia. (In.): 1 in
See full product details
Orders over $75 ship free.

Total: $24.89

Koyo #RCB-162117 Specifications

  • Item: Needle Roller Bearing
  • Type: Drawn Cup
  • Bore Dia. (In.): 1 in
  • Bore Dia. (mm): 25.4 mm
  • Outside Dia. (In.): 1.313 in
  • Outside Dia. (mm): 33.35 mm
  • Width (In.): 1.063 in
  • Width (mm): 27 mm
  • Static Load Capacity (Lb.): 3,960 lb
  • Dynamic Load Capacity (Lb.): 3,460 lb
  • Dynamic Load Capacity (N): 15,400 N
  • Max. RPM: 8,700 RPM
  • Static Load Capacity (N): 17,600 N
  • Torque: 436 lb-in
  • Country of Origin (subject to change): Japan

Description

Drawn Cup Bearing, Drawn Cup, Bore Dia. (In.) 1 in, Bore Dia. (mm) 25.4 mm, Outside Dia. (In.) 1.313 in, Outside Dia. (mm) 33.35 mm, Width (In.) 1.063 in, Width (mm) 27 mm, Max. RPM 8,700 RPM, Dynamic Load Capacity (Lb.) 3,460 lb, Dynamic Load Capacity (N) 15,400 N, Static Load Capacity (Lb.) 3,960 lb, Static Load Capacity (N) 17,600 N

Reviews of Koyo #RCB-162117