Koyo
Needle Roller Brg, 2420, 1 1/2in Bore, Open
Mfr # B-2420
Zoro # G201800062
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.5 in
- Bore Dia. (mm) 38.1 mm
- Outside Dia. (In.) 1.875 in
- Outside Dia. (mm) 47.625 mm
Explore More Products
- KOYO Needle Roller Brg, 1616, 1in Bore, Open J-1616
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open J-108
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open B-812
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open B-308
- KOYO Needle Roller Brg, 3216, 2in Bore, Open B-3216
- KOYO Needle Roller Brg, 122012, 3/4in Bore, Open HJ-122012
- KOYO Inner Ring, 1 1/8 in Bore, Alloy Steel IR-1816
- KOYO Needle Roller Brg, 65, 3/8in Bore, Open B-65
- KOYO Nrb Drawn Cup Caged Bearing, #HK3018RS HK3018RS
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open BH-88
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In B-86
- Koyo Needle Roller Bearings