Koyo
Tapered Roller, 20mm Bore, 16.25mm W
- Zoro #: G2069649
- Mfr #: 30304AJR
Hover or click to zoom Tap to zoom
Key Features
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 0.79
- Lubrication: Light Oil Preservative
- Bore (mm): 20
- Cage Material: Steel
- Temp. Range (F): -20 to 250
- Agency Compliance: ABMA
$18.48
Subtotal: $18.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Koyo #30304AJR Specifications
- Zoro #: G2069649
- Mfr #: 30304AJR
- UPC #: 60579012315
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 0.79
- Lubrication: Light Oil Preservative
- Bore (mm): 20
- Cage Material: Steel
- Temp. Range (F): -20 to 250
- Agency Compliance: ABMA
- Country of Origin (subject to change): Japan
Description
Tapered Roller, 20mm Bore, 16.25mm W
Reviews of Koyo #30304AJR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KOYO 28580R, Medium Taper 24 5091016 28580R
- KOYO Tapered Roller, 45mm Bore, 20.75mm W HC30209JR
- KOYO Tapered Roller, 1.9375inBore, 1.4375inW HM807044
- KOYO Tapered Roller, Cup, 4.4375in. OD 3920
- KOYO Tapered Roller, 45mmBore, 100mm OD, Bore (mm): 45 30309DJ
- KOYO Tapered Roller, Set, 1.25inBore, 0.875inW 02475/02420
- KOYO Tapered Roller, Cone, 2in Bore HI-CAPLM104949
- KOYO Tapered Cone, 1.75in Bore, 1in W, Bore Dia. (In.): 1.75 HI-CAP25580
- KOYO Tapered Roller, Cone, 35mm Bore, 0.66inW L68149
- TIMKEN TRB Single Cup <4 OD, 14XS-2 14XS-2
- TIMKEN TIM 13621A 2-629, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od 13621A 2-629
- Koyo Tapered Roller Bearings