Koyo
Tapered Roller, 65mm Bore, 100mm OD
Mfr # 32013JR
Zoro # G2069481
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.56
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 65
- Temp. Range (F) -20 to 250
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 30304AJ
- KOYO Medium Taper 2-4'' 50.9-101.6 LM12710
- KOYO Tapered Roller, 60mm Bore, 95mm OD 32012JR
- KOYO Medium Taper 2-4'' 50.9-101.6 HM88649-N
- KOYO Medium Taper 2-4'' 50.9-101.6 L44610
- KOYO Medium Taper 2-4'' 50.9-101.6 L44643
- KOYO Medium Taper 2-4'' 50.9-101.6 30306DJ
- KOYO Medium Taper 2-4'' 50.9-101.6, #15100 15100
- KOYO Medium Taper 2-4'' 50.9-101.6 LM603012N
- TIMKEN TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302 30302
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od 749A
- Koyo Roller Bearings