Shop Alternate Products
This Product is Discontinued
Koyo
Tapered Roller, Cone, 1.625inBore, 1.1875in (Discontinued)
Mfr # 3877
Zoro # G2069046
This Product is Discontinued
Key Features
- Bore Dia. (In.) 1.625
- Bore (mm) 41.28
- Agency Compliance ABMA