Koyo
Tapered Roller, Cone, 2inBore, 1.193inW
Mfr # 3780
Zoro # G2069098
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2"
- Bearing Width (In.) 1.193"
- Type Inch Series
- Agency Compliance ABMA
- Bore (mm) 50.8
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 30304AJ
- KOYO Medium Taper 2-4'' 50.9-101.6 HM88649-N
- KOYO Medium Taper 2-4'' 50.9-101.6 LM11910
- KOYO Medium Taper 2-4'' 50.9-101.6 HM88649
- KOYO Medium Taper 2-4'' 50.9-101.6 M802048
- KOYO Medium Taper 2-4'' 50.9-101.6 L44610
- KOYO Large Taper 4-6'' 101.7-152.4, #33472 33472
- KOYO Tapered Roller, 2.625inBore, 1.4375inW HM813844E
- KOYO Large Taper 4-6'' 101.7-152.4 32216JRN
- NTN Taper Roller Bearing Cone, 1.000 Bore In 4T-15100
- BOWER Tapered Roller Bearing Cone - 1 In Id X 0.762 In W 1986
- Koyo Roller Bearings