Skip to Main Content
customer-service Help
Koyo

Tapered Roller, Cone, 4.4375inOD, 0.9375inW, Type: Inch Series

Koyo Tapered Roller,  Cone,  4.4375inOD,  0.9375inW,  Type: Inch Series 3925UR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.74
  • Item: Tapered Roller Bearing Cup
  • Lubrication: Light Oil Preservative
  • Temp. Range (F): -20 to 250
See full product details
Orders over $75 ship free.
Total: $47.74

Koyo #3925UR Specifications

  • Item: Tapered Roller Bearing Cup
  • Lubrication: Light Oil Preservative
  • Temp. Range (F): -20 to 250
  • Agency Compliance: ABMA
  • Type: Inch Series
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tapered Roller,Cone,4.4375inOD,0.9375inW

Reviews of Koyo #3925UR