Koyo
Tapered Roller, Cone, 85mm Bore, 29mm W
Mfr # JM716649
Zoro # G2065135
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.35
- Lubrication Light Oil Preservative
- Bore (mm) 85
- Cage Material Steel
- Temp. Range (F) -20 to 250
Explore More Products
- KOYO Large Taper 4-6'' 101.7-152.4 32015
- KOYO Medium Taper 2-4'' 50.9-101.6 30202
- KOYO Medium Taper 2-4'' 50.9-101.6 14131
- KOYO Medium Taper 2-4'' 50.9-101.6 33207 JR
- KOYO Medium Taper 2-4'' 50.9-101.6 30208J-N
- KOYO Medium Taper 2-4'' 50.9-101.6 HM88649-N
- KOYO Medium Taper 2-4'' 50.9-101.6 30204J
- KOYO Tapered Roller, 70mm Bore, 110mm OD 32014JR
- KOYO X-Large Taper >6'' 152.5 MM, #56425 56425
- NTN Taper Roller Bearing Cup, 3 1/2in Bore 382A
- NTN Tapered Roller Bearing Cone, LM102949 LM102949
- Koyo Roller Bearings