Skip to Main Content
customer-service Help
Koyo

Tapered Roller, Set, 0.87inBore, 1.81inOD

Koyo Tapered Roller, Set,  0.87inBore, 1.81inOD HI-CAP LM12749/11
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.93
  • Item: Tapered Roller Bearing Set
  • Bore Dia. (In.): 0.87
  • Lubrication: Light Oil Preservative
See full product details
Orders over $75 ship free.
Total: $21.93

Koyo #HI-CAP LM12749/11 Specifications

  • Item: Tapered Roller Bearing Set
  • Bore Dia. (In.): 0.87
  • Lubrication: Light Oil Preservative
  • Cage Material: Steel
  • Type: Inch Series
  • Bore (mm): 22.097999999999999
  • Temp. Range (F): -20 to 250
  • Agency Compliance: ABMA
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tapered Roller,Set, 0.87inBore,1.81inOD

Reviews of Koyo #HI-CAP LM12749/11