Skip to Main Content
customer-service Help
Koyo

Tapered Roller, Set, 1.375inBore, 1.1563inW

Koyo Tapered Roller, Set, 1.375inBore, 1.1563inW HI-CAPHM89446/10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.90
  • Item: Tapered Roller Bearing Set
  • Bore Dia. (In.): 1.375
  • Lubrication: Light Oil Preservative
See full product details
Orders over $75 ship free.
Total: $47.90

Koyo #HI-CAPHM89446/10 Specifications

  • Item: Tapered Roller Bearing Set
  • Bore Dia. (In.): 1.375
  • Lubrication: Light Oil Preservative
  • Bore (mm): 34.924999999999997
  • Type: Inch Series
  • Temp. Range (F): -20 to 250
  • Cage Material: Steel
  • Agency Compliance: ABMA
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tapered Roller,Set,1.375inBore,1.1563inW

Reviews of Koyo #HI-CAPHM89446/10