Shop Alternate Products
This Product is Discontinued
Koyo
Tapered Roller, Set, 2.75inBore, 4.4375inOD (Discontinued)
Mfr # 29675/20
Zoro # G2069761
This Product is Discontinued
Key Features
- Outside Dia. (In.) 4.4375"
- Bore Dia. (In.) 2.75"
- Bearing Width (In.) 1"
- Lubrication Light Oil Preservative
- Bore (mm) 69.849999999999994