customer-service Help
Koyo

Thrust Bearing, Needle Roller, 2.5" dia.

Koyo Thrust Bearing, Needle Roller, 2.5" dia. NTA-4052
Tap to zoom
Hover or click to zoom
$10.87
  • Type: Needle Roller
  • Bore Dia. (mm): 63.5 mm
  • Outside Dia. (mm): 82.55 mm
See full product details
Orders over $75 ship free.

Total: $10.87

Koyo #NTA-4052 Specifications

  • Type: Needle Roller
  • Bore Dia. (mm): 63.5 mm
  • Outside Dia. (mm): 82.55 mm
  • Bore Dia. (In.): 2.5 in
  • Outside Dia. (In.): 3.25 in
  • Height (In.): 0.0125 in
  • Dynamic Load Capacity (Lb.): 5,600 lb
  • Static Load Capacity (Lb.): 32,000 lb
  • Max. RPM: 5,100 RPM
  • Item: Thrust Bearing
  • Static Load Capacity (N): 152,130 N
  • Dynamic Load Capacity (N): 25,530 N
  • Country of Origin (subject to change): Japan

Description

Thrust Bearing

Reviews of Koyo #NTA-4052