Koyo
Roller Thrust Bearing Washer, 1in Bore
Mfr # TRA-1625
Zoro # G401800374
Sold in multiples of 7 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562 in
- Outside Dia. (mm) 39.67 mm
- Thickness (In.) 0.03 in
Explore More Products
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore TRB-2435
- KOYO Roller Thrust Bearing Washer, 3in Bore TRB-4860
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore TRA-2233
- KOYO Roller Thrust Bearing Washer, 3/4in Bore TRB-1220
- KOYO Roller Thrust Bearing Washer, 3/8in Bore TRA-613
- KOYO Roller Thrust Bearing Washer, 1in Bore TRB-1625
- KOYO Roller Thrust Bearing Washer, 3in Bore TRA-4860
- KOYO NRB Thrust Washer TRB1828
- KOYO NRB Thrust Washer AS80105
- INA Thrust Washer, Inside Dia. 8 mm AS0821
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick TRD4052
- Koyo Thrust Washers